TRANSLUSCENT#21 Krinklglas Sheet, 0.250 X 48.000 X 96.000 Each

  • Mfr # SFIBTRANS21.250X48X96KRINKL

  • Zoro # G000906743


product price:  $1,261.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight
70
Height
0.25
Width
48
Length
96
Specific Gravity (73 Deg: g/cm3)
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFIBTRANS21.250X48X96KRINKL
Zoro #
G000906743
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.25
Width
48
Length
96

Details

Weight
70
Specific Gravity (73 Deg: g/cm3)
1.6

Description

KrinklglasTM sheets used for decorative architectural panels are virtually unbreakable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.