Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turcite B Sheet Green/Blue, 0.047 Thick X 12 Inch Wide Sqft

  • Mfr # STURB.047

  • Zoro # G400906725


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Length
12
Width
4.089
Height
4.089
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STURB.047
Zoro #
G400906725
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
4.089
Height
4.089

Details

Color
Green
Weight
1
Specific Gravity (73 Deg: g/cm3)
2.4

Description

Turcite® B Slydway - Linear Bearing Material Turcite is PTFE (polytetrafluoroethylene) resins with added fillers such as bronze, that are extruded into solid billets as opposed to compression molding. Billets are then skived to a nominal thickness in 24" wide rolls, with lengths varying depending on thickness. One side or both sides are etched depending on application to accept the adhesive. Turcite® B is a polytetrafluoroethylene (PTFE) based bearing material with low friction for machine tool industry linear bearing applications. Turcite B comes in 12" and 24" wide rolls, or custom cut to your specifications. Rolls up to 60 feet long are available upon request (lead-time may apply) Bond Turcite® B to steel surfaces with Waylock® Adhesive Testing has shown that PTFE based compounds are resistant to virtually all media, cutting fluids and slideway oils. Additionally, these compounds feature outstanding wear resistance and friction characteristics. Head-to-head material testing has shown that Turcite B outperforms key competitive materials for low friction. Turcite B was developed to meet the needs of machine tool manufacturers looking to improve machine tool efficiencies through low friction material technology and reduce stick-slip effect in machine transitions while still maintaining positioning accuracy and vibration damping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.