Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turntable, CRAFTICS-1106105

  • Mfr # HTURNTABLE-CRAFTICS1106105-9.0

  • Zoro # G500945013


product price: $17.15
/ea

Key Features

Height
3 in
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTURNTABLE-CRAFTICS1106105-9.0
Zoro #
G500945013
UPC #
-
Country of Origin
Multiple

Dimensions

Height
3 in
Width
3

Description

Turntables for Display Stands - These Styrene, Acrylic and PETG turntables are quiet, free running, and most contain an internal metal ball bearing system for easy turning. Models & Sizes: Product # 1106099 - Ring Style Turntable. 4-1/4" OD x 1-5/8" ID. Clear Styrene. Product # 1106100 - Ring Style Turntable. 5-1/2" OD x 2-3/4" ID. Clear Styrene. Product # 1106101 - Ring Style Turntable. 8-1/2" OD x 5-3/4" ID. Clear Styrene. Product # 1106103B - 4-1/4" Turntable-Black, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106103W - 4-1/4" Turntable-White, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106104 - 5-1/2" Turntable-Clear, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106104B - 5-1/2" Turntable-Black, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106104W - 5-1/2" Turntable-White, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106105 - 9" Turntable-Clear, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106105B - 9" Turntable-Black, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106105W - 9" Turntable-White, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106106 - 9 x 12" Sloping Turntable-Clear, solid-style, PETG. Wt. Capacity: 200 lbs. * Sloping edge gives a professional finish. Product # 1106106W - 9 x 12" Sloping Turntable-White, solid-style, PETG. Wt. Capacity: 200 lbs.* Sloping edge gives a professional finish. Product # 1106106B - 9 x 12" Sloping Turntable-Black, solid-style, PETG. Wt. Capacity: 200 lbs. * Sloping edge gives a professional finish. Product # 1106598 - 3" Turntable-Clear, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106598B - 3" Turntable-Black, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106598W - 3" Turntable-White, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106103 - 4-1/4" Turntable-Clear, solid-style, Styrene. Wt. Capacity: 50 lbs. * Product # 1106740 - 12" Turntable-Clear, solid-style, PETG. Wt. Capacity: 200 lbs. * Available in clear only. Product # 1107403 - 3" Steel Turntable-Square. Wt. Capacity: 200 lbs. Maximum Fixture Diameter up to 18". These all metal turntables have electro-zinc coated, lubricated steel ball bearings. Mounting holes are present, but acrylic fixtures and displays can be mounted using either E6000 or IPS Weld-On #10 adhesives. Product # 1107404 - 4" Steel Turntable-Square. Wt. Capacity: 300 lbs, Maximum Fixture Diameter 18"- 25". These all metal turntables have electro-zinc coated, lubr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.