![Professional Plastics Tygon 2475 Tube Acg 00022, 0.312 ID X .437 OD X 50 FT [Each] TTY2475.312X.437X50FT - main](https://www.zoro.com/static/cms/product/large/Professional Plastics Inc_172814xx0xxfull.jpg)
Tygon 2475 Tube Acg 00022, 0.312 ID X .437 OD X 50 FT [Each]
Mfr # TTY2475.312X.437X50FT
Zoro # G300917845
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Width
12
Material
Tygon Tubing
Length
12
Height
4
Weight
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TTY2475.312X.437X50FT
Zoro #
G300917845
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Length
12
Height
4
Details
Material
Tygon Tubing
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.3
USP CLASS VI Compliant
Yes
Description
Tygon® 2475 High-Purity Tubing has replaced Tygon 2275 formulation. TYGON® 2475 high-purity tubing is a plasticizer-free tubing that utilizes the latest in polymer technology to provide an entirely clear and flexible tubing choice for sensitive fluid transfer applications. TYGON® 2475 is hydrophobic and will resist the absorption/adsorption of aqueous fluids. This reduction in sorption minimizes the risk of fluid alteration in single- or repeat-use applications. The smooth inner surface of TYGON® 2475 inhibits particulate entrapment on the tubing wall and reduces the potential for bacterial growth and contamination. Typical Applications: Sterile filling and dispensing systems Diagnostic equipment Laboratory analytical instrumentation Infusion sets for parenterals and drugs Cell and tissue culture transport
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.