Tygon B44-4X Tube AAA00011, 0.187 ID X .250 OD X 50 FT Each

  • Mfr # TTYB444X.187X.250X50FT

  • Zoro # G300917944


product price:  $83.39
/ea
Free Shipping & Returns

Key Features

Weight
1
Height
4
Material
Tygon Tubing
Length
12
Width
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TTYB444X.187X.250X50FT
Zoro #
G300917944
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Length
12
Width
12

Details

Weight
1
Material
Tygon Tubing
Specific Gravity (73 Deg: g/cm3)
1.3
FDA Compliant
Yes
NSF Compliant
Yes
USDA Compliant
Yes
3A Dairy Compliant
Yes

Description

Tygon® B-44-4X Food, Milk & Dairy Tubing Producers of food, milk and dairy products insist upon Tygon® Food, Milk and Dairy Tubing for dependable performance in countless filling, draining, transfer and processing applications. Its smooth, non-porous bore inhibits particle entrapment, promoting a sanitary fluid path by minimizing potential for bacterial growth. It has outstanding resistance to harsh alkaline cleaners and is equally unaffected by commonly used sanitizers. Non-toxic, taste-free and odor-free, Tygon® Food, Milk and Dairy Tubing meets applicable regulatory standards for contact with food products. Complete clarity for positive visual inspection and flow control, it is available in up to a 6" inside diameter, making it a flexible replacement for rigid piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.