Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon Norprene A-60-F Tube AAL00038, 0.500 ID X .750 OD X 50 FT [Each
- Mfr # TNORPA60F.500X.750X50FT
- Zoro # G800910179
product price:
$
399.99
/ea
Free Shipping & Returns
Key Features
Material
Norprene
Length
12
Width
12
Weight
8
Height
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNORPA60F.500X.750X50FT
- Zoro #
- G800910179
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Norprene
- Weight
- 8
- FDA Compliant
- Yes
- 3A Dairy Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.4
- NSF Compliant
- Yes
- USDA Compliant
- Yes
Dimensions
- Length
- 12
- Width
- 12
- Height
- 8
Description
Tygon® A-60-F Food Process Tubing (aka Norprene A-60-F Tubing) Formulated to withstand the high temperatures frequently occurring during food and beverage processing, Tygon® A-60-F Food Process Tubing will outlast and outperform virtually all other food grade tubings. Even following extended exposure to heat and ozone, Tygon® Food Process Tubing will not crack or deteriorate as commonly found when using traditional rubber tubings. Extremely flexible, Tygon® a-60-F Food Process Tubing resists kinks and retains its shape while installing quickly and easily. Its excellent flexural fatigue resistance makes it the absolute best choice for use in peristaltic pumps often found in dispensing equipment. Repeatedly autoclavable, Tygon® A-60-F Food Process Tubing can be steam cleaned in place, eliminating the need for frequent tubing replacement. When harsh sanitizing solutions are used, it exhibits exceptional chemical resistance and is entirely unaffected by a wide variety of cleaning solutions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.