Tygon Pharmpure Tube - AL242007, 0.125 ID X .250 OD X 25 FT ( Each)
- Mfr # TTYPHAR.125X.250X25FTPURE
- Zoro # G400932090
product price:
$
228.99
/ea
Free Shipping & Returns
Key Features
Length
48
Width
1.75
Height
0.25
Weight
1
USP CLASS VI Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYPHAR.125X.250X25FTPURE
- Zoro #
- G400932090
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 1
- USP CLASS VI Compliant
- Yes
- FDA Compliant
- Yes
Dimensions
- Length
- 48
- Width
- 1.75
- Height
- 0.25
Description
PharmaPure® is a premium, low spallation, biologically compatible peristaltic pump tubing developed especially for pharmaceutical, biotechnology, and laboratory applications. This tubing meets the demanding challenges of providing unsurpassed pump life, with ultra-low particulate spallation and very low permeability. PharmaPure®'s superior flex life characteristics simplifies the manufacturing process by reducing production downtime due to pump tubing failures. PharmaPure® has low permeability and is ideal for protecting sensitive cell cultures, fermentation, separation, purification, process monitoring, and sterile filling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.