
Tygon Silver S3 Tube AS600017, 0.250 ID X .375 OD X 50 FT Each
Mfr # TTYSILVER.250X.375X50FT
Zoro # G400917875
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Weight
2
Width
12
Color
Silver
Height
4
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TTYSILVER.250X.375X50FT
Zoro #
G400917875
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Height
4
Length
12
Details
Weight
2
Color
Silver
Specific Gravity (73 Deg: g/cm3)
1.3
FDA Compliant
Yes
NSF Compliant
Yes
Description
Tygon S3TM Silver Antimicrobial Tubing - Phthalate-free - Tygon S3TM Silver tubing, from Saint-Gobain Performance Plastics, is now phthalate-free. Saint-Gobain is proud to be among the first companies to offer sustainable flexible tubing products. The bio-based Tygon S3TM line combines the high performance standards customers demand with an eco-friendly tubing design. Tygon S3TM Silver Antimicrobial Tubing is formulated with a silver based compound on the inner surface at the point of fluid contact; the tubing outer surface can be treated in cases where bacterial buildup on the O.D. is a concern. Microorganisms are living cells so small that most can only be seen with a microscope -- they are a type of microorganism found everywhere and include bacteria, fungi and algae. Growth of microbes on many materials can lead to foul odors, discoloration and formation of mildew and biofilm. In the case of tubing, microbes can contaminate the material being transferred, as well as degrade the tubing itself. Applications: Food and Beverage Dispensing, Ice Machines, Water Purification, Chemical Transfer, Dairy Processing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.