Tygothane C-210A TUBE-AEM02007, 0.125 ID X .250 OD X 100 FT ( Each)

  • Mfr # TTYC210A.125X.250X100FT

  • Zoro # G300909987


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Material
Tygothane Tubing
Length
12
Width
12
Weight
3
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTYC210A.125X.250X100FT
Zoro #
G300909987
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
12
Height
4

Details

Material
Tygothane Tubing
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.2
FDA Compliant
Yes

Description

Tygothane® C-210-A - The rigidly controlled manufacturing process of Tygothane® Precision Polyurethane Tubing allows this flexible polyurethane tubing to provide consistently tight tolerances from lot to lot. Precision tolerances and high elasticity provide the user with an easy, worry-free attachment to fittings. Made of a tough, ester-based polyurethane, Tygothane® Precision Polyurethane Tubing's clarity, high tear strength and excellent abrasion resistance make it ideal for many applications, including fuel and lubricant lines, pneumatic lines, abrasive product transfer and cable jacketing. It also offers exceptional resistance to oils, greases, fuels and many chemicals. Able to withstand rugged daily use, Tygothane® Precision Polyurethane Tubing resists weathering and can be safely used in temperatures ranging from -100°F (-73°C) to 200°F (93°C). It meets FDA criteria for food and beverage use and is also available in ether-based, medical grade and reinforced formulations. Typical Applications: • Food and cosmetic processing • Abrasive and viscous slurry transfer • Lubrication and degreaser dispensing • Pellet and powder transfer • Pneumatic sensory devices • Instrumentation control lines • Coolant recovery systems • Tube Oil Skimmers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.