
Tygothane C-210A TUBE-AEM02012, 0.187 ID X .312 OD X 100 FT ( Each)
Mfr # TTYC210A.187X.312X100FT
Zoro # G900910246
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Material
Tygothane Tubing
Length
12
Width
12
Height
4
Weight
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTYC210A.187X.312X100FT
Zoro #
G900910246
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Width
12
Height
4
Details
Material
Tygothane Tubing
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.2
FDA Compliant
Yes
Description
Tygothane® C-210-A - The rigidly controlled manufacturing process of Tygothane® Precision Polyurethane Tubing allows this flexible polyurethane tubing to provide consistently tight tolerances from lot to lot. Precision tolerances and high elasticity provide the user with an easy, worry-free attachment to fittings. Made of a tough, ester-based polyurethane, Tygothane® Precision Polyurethane Tubing's clarity, high tear strength and excellent abrasion resistance make it ideal for many applications, including fuel and lubricant lines, pneumatic lines, abrasive product transfer and cable jacketing. It also offers exceptional resistance to oils, greases, fuels and many chemicals. Able to withstand rugged daily use, Tygothane® Precision Polyurethane Tubing resists weathering and can be safely used in temperatures ranging from -100°F (-73°C) to 200°F (93°C). It meets FDA criteria for food and beverage use and is also available in ether-based, medical grade and reinforced formulations. Typical Applications: Food and cosmetic processing Abrasive and viscous slurry transfer Lubrication and degreaser dispensing Pellet and powder transfer Pneumatic sensory devices Instrumentation control lines Coolant recovery systems Tube Oil Skimmers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.