Tygothane C-544-A Innerbraid Tube - AZY00071, 1.250 ID X 1.750 OD X 5

  • Mfr # TTYC544AIB1.250X1.750X50FT

  • Zoro # G800910261


product price:  $1,284.99
/ea
Free Shipping & Returns

Key Features

Material
Tygothane Tubing
Length
32
Width
12
Height
12
Weight
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTYC544AIB1.250X1.750X50FT
Zoro #
G800910261
UPC #
-
Country of Origin
Multiple

Dimensions

Length
32
Width
12
Height
12

Details

Material
Tygothane Tubing
Weight
41
Specific Gravity (73 Deg: g/cm3)
1.5
FDA Compliant
Yes
NSF Compliant
Yes

Description

Tygothane® C-544-A I.B. Precision Polyurethane Pressure Tubing Tygothane® C-544-A I.B. is more flexible than many other reinforced urethane tubings. Tygothane® Pressure Tubing can be used in some of the most physically demanding applications, such as those requiring a tight bend radius. Specially formulated from tough, ether-based polyurethane resin, Tygothane® Pressure Tubing is resistant to a range of chemicals, including oils, greases, solvents and chemicals. Because of its excellent wear properties, Tygothane® Pressure Tubing frequently outperforms traditional rubber, plastic and metal materials when exposed to abrasive conditions. Tygothane® Pressure Tubing is also plasticizer free, and remains flexible even when cycled through temperature extremes. Typical Applications: • Food and cosmetic processing • Abrasive and viscous slurry transfer • Lubrication and degreaser dispensing • Pellet and powder transfer • Pneumatic sensory devices • Instrumentation control lines • Coolant recovery systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.