This item is Discontinued.

Professional Plastics Vespel SP-21 Rod, 0.375 Dia X 38.000 Inch [Each] RVESP21M.375X38.000

This item is Discontinued.

Professional Plastics

Vespel SP-21 Rod, 0.375 Dia X 38.000 Inch [Each] (Discontinued)

Mfr # RVESP21M.375X38.000
Zoro # G000909485
Country of Origin Multiple
Category Plastic Rods
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RVESP21M.375X38.000
Zoro #
G000909485
UPC #
-
Country of Origin
Multiple

Dimensions

Length
38
Width
0.375
Height
0.375

Details

Weight
1
Flexural Strength (psi @ 73 Deg: F)
16000
Max. Recommended Use Temp (Deg:F)
500
Dielectric Strength (volts/mil)
250
Thermal Conductivity (BTU-in/ft²-hr-°F)
6
Heat Deflection Temp. (264 psi) Deg:F
680
Tensile Elongation at Break (% @ 73 Deg: F)
4.5
Tensile Strength (psi @ 73 Deg;)
9500
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.51
CoLT Expansion (x 10-5 in./in./Deg:F)
2.7

Description

Vespel® SP-21 Sheets & Vespel® Rods - has 15% graphite by weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.