Zoro Homepage

Virgin PTFE Balls - 150/PKG, 0.500 Dia Package

  • Mfr # BALLTFE.500V-150PACK

  • Zoro # G200944880


product price: $648.99
/pk 150, $4.33/ea
Free Shipping & Returns

Key Features

Material
Teflon
Weight
7
Length
5
Height
5
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLTFE.500V-150PACK
Zoro #
G200944880
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5
Height
5
Width
5

Details

Material
Teflon
Weight
7

Description

PTFE Balls (Polytetrafluorethylene) Balls. - PTFE is a non-friction material which is resistant to most corrosive agents and is electrically nonconductive. PTFE is particularly suitable for use in apparatus designed to handle cryogenic liquids and acids. Commonly used in ball seal valves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.