Zoro Homepage

Viton O-Ring 100 Pcs Per Pkg, 2-112 Black Viton O-RING-100 Pkg Pac

  • Mfr # ORINGVITONBK2-112-100PCS

  • Zoro # G200931255


product price: $225.99
/pk 100, $2.26/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Width
3
Length
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORINGVITONBK2-112-100PCS
Zoro #
G200931255
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3
Length
3
Height
3

Details

Material
Viton
Color
Black
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.8

Description

VitonĀ® O-Rings feature excellent mechanical and physical properties, good resistance to petroleum products, low compression set, and high temperature resistance, wide spectrum of chemical compatibility, and are good for vacuum service and low gas permeability Viton O-Ring Common Applications: Vacuum Seals Acids and Fuel Seals Heat Resistant Seals Chemically Resistant Seals Solvent Resistant Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.