
Viton Rubber Balls - 50/PKG, 0.375 Dia Package
Mfr # BALLVIT.375-50PACK
Zoro # G600944923
product price: $272.99
/pk 50, $5.46/ea
Free Shipping & Returns
Key Features
Material
Viton
Height
4
Width
4
Length
4
Specific Gravity (73 Deg: g/cm3)
1.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLVIT.375-50PACK
Zoro #
G600944923
UPC #
-
Country of Origin
Multiple
Dimensions
Height
4
Width
4
Length
4
Details
Material
Viton
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.7
Description
Viton Rubber Balls (Viton balls) are available from Professional Plastics in several sizes. Seamless Viton Rubber Balls Provide Excellent Sealing in Flow Control Applications such as Pumps and Check- Valves. Viton Balls are Suitable for High Temperature and Harsh Chemical Environments. Standard color is black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.