Zoro Homepage

Viton Rubber Balls - 50/PKG, 0.625 Dia Package

  • Mfr # BALLVIT.625-50PACK

  • Zoro # G400944888


product price: $469.99
/pk 50, $9.40/ea
Free Shipping & Returns

Key Features

Material
Viton
Width
4
Height
4
Length
4
Specific Gravity (73 Deg: g/cm3)
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLVIT.625-50PACK
Zoro #
G400944888
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4
Height
4
Length
4

Details

Material
Viton
Weight
4
Specific Gravity (73 Deg: g/cm3)
1.7

Description

Viton Rubber Balls (Viton balls) are available from Professional Plastics in several sizes. Seamless Viton Rubber Balls Provide Excellent Sealing in Flow Control Applications such as Pumps and Check- Valves. Viton Balls are Suitable for High Temperature and Harsh Chemical Environments. Standard color is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.