
Waylock II Adhesive - S26311PT, 1 Pint, 2 Part A And B Each
Mfr # CEM-WAYLOCKADH-S26311-PT
Zoro # G900944876
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Width
3
Length
3
Weight
2
Height
3
Specific Gravity (73 Deg: g/cm3)
2.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEM-WAYLOCKADH-S26311-PT
Zoro #
G900944876
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3
Length
3
Height
3
Details
Weight
2
Specific Gravity (73 Deg: g/cm3)
2.8
Description
Waylock® Adhesive is made by Trelleborg with a proprietary formula and tested to be used with Turcite® B Slydway linear bearing material. Waylock® Adhesive is Sold in Two Forms: Waylock II (2 part epoxy adhesive) which is specifically formulated for bonding Turcite B® to metal surfaces Waylock EZ which is the same as Waylock II but in an easy-to-use cartridge system designed for use with our applicator guns. Waylock® adhesive has been tested extensively with Turcite B, but will also work with other competitors' bearing materials such as Rulon 142. Its special formula provides the proper bond strength when applied as directed and can withstand common lube oils and machine coolants. Waylock adhesive is a high quality epoxy and can be used in other applications, i.e. we use it for some machine anchoring systems as well as way plugs on occasion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.