Zoro Homepage

Welder Model No 63, Model 63 Plastic Welder Each

  • Mfr # HWELDGUNMODEL63

  • Zoro # G400944895


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Weight
11
Height
6
Material
Welder
Length
6
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWELDGUNMODEL63
Zoro #
G400944895
UPC #
-
Country of Origin
Multiple

Dimensions

Height
6
Length
6
Width
6

Details

Weight
11
Material
Welder

Description

Seeyle Model 63 # 270-11005 Specifications: Element: 400 W at 120 V 500 W at 120 V 650 W at 120 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.