Zoro Homepage

white 12 L, 0.25 W

  • Mfr # RFLYH.250

  • Zoro # G100931522


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Color
white
Length
12
Width
0.25
Weight
1
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFLYH.250
Zoro #
G100931522
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
0.25
Height
0.25

Details

Color
white
Weight
1
Specific Gravity (73 Deg: g/cm3)
2.18

Description

Fluoroloy® H (aka Rulon® H) material offers a unique combination of both ceramics and PTFE, and was originally developed for UHF heat-sinking applications. It gives a slightly-better dielectric constant compared to standard Teflon, and has about 8 Times the thermal conductivity of Virgin PTFE. It is easy to machine and is available in rod, sheet and tape. Fluoroloy has high insulative properties, and is widely used in the microwave industry as an alternative to virgin and glass-filled PTFE. Note: This product is made to order. Please allow 4-5 weeks for delivery. If faster service is needed, please contact customer service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.