Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White 7328 Lucite CP Acrylic Film-Masked, 0.125 X 48.000 X 96.000 Ea
- Mfr # SACRWH7328.125X48.000X96.0LCPF
- Zoro # G000910313
product price:Ā
$
179.99
/ea
Key Features
Color
White
Material
Lucite
Height
0.125
Length
96
Weight
27
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRWH7328.125X48.000X96.0LCPF
- Zoro #
- G000910313
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.125
- Length
- 96
- Width
- 48
Details
- Color
- White
- Material
- Lucite
- Weight
- 27
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Description
LuciteĀ® CP acrylic sheet is continuously processed acrylic sheet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.