
White ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 Each
Mfr # SABSWH.093X48.000X96.000HC1
Zoro # G800908985
product price:Â $100.99
/eaKey Features
Color
White
Height
0.093
Length
96
Material
ABS Sheet
Width
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SABSWH.093X48.000X96.000HC1
Zoro #
G800908985
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.093
Length
96
Width
48
Details
Color
White
Material
ABS Sheet
Weight
17
Specific Gravity (73 Deg: g/cm3)
1.04
Tensile Strength (psi @ 73 Deg;)
6000
UL94 Flammability Rating Method: UL 94
H-B
Heat Deflection Temp. (264 psi) Deg:F
198
Description
ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.