White ABS Sheet Hair-Cell 1 Side, 0.250 Thick, 24 X 48

  • Mfr # SABSWH.250HC1-24X48

  • Zoro # G700909556


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
0.25
Material
ABS Sheet
Weight
46
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SABSWH.250HC1-24X48
Zoro #
G700909556
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.25
Width
24
Length
48

Details

Color
White
Material
ABS Sheet
Weight
46
Tensile Strength (psi @ 73 Deg;)
6000
UL94 Flammability Rating Method: UL 94
H-B
Heat Deflection Temp. (264 psi) Deg:F
198
Specific Gravity (73 Deg: g/cm3)
1.04

Description

ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.