White ABS Sheet Hair-Cell 1 Side, 0.250 X 48.000 X 96.000 ( Each)

  • Mfr # SABSWH.250X48.000X96.000HC1

  • Zoro # G100909262


product price:  $233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Length
96
Material
ABS Sheet
Weight
46
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SABSWH.250X48.000X96.000HC1
Zoro #
G100909262
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.25

Details

Color
White
Material
ABS Sheet
Weight
46
Heat Deflection Temp. (264 psi) Deg:F
198
Specific Gravity (73 Deg: g/cm3)
1.04
Tensile Strength (psi @ 73 Deg;)
6000
UL94 Flammability Rating Method: UL 94
H-B

Description

ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.