White Alumacor Sheet, 0.197 X 48.000 X 96.000 Each

  • Mfr # SALUMACOR.197X48.000X96.000WH

  • Zoro # G400907050


product price:Ā  $312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Length
96
Height
0.197
Width
48
Weight
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SALUMACOR.197X48.000X96.000WH
Zoro #
G400907050
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
0.197
Width
48

Details

Color
White
Weight
28
Specific Gravity (73 Deg: g/cm3)
0.8

Description

AlumaCorrĀ® Sheet - Aluminum composite metal sign panels permanently bonded to both sides of a high density, corrugated plastic core, are also known by the name Alumicore. The aluminum sides provide rigidity and durability to the sign, while the plastic core makes Alumicore a heavy duty, yet lightweight sign panel. Using an AlumiCorr Sign gives you a perfect option for outdoor applications, as it will not swell or corrode from the inside. AlumiCorr signs feature a factory aluminum high gloss finish and is warranted to not crack, chip, flake or peel. We have the ability to put vinyl lettering on your sign if there is a low amount of colors/overlapping, or we can digitally print on vinyl for unlimited color options Available Colors: White, Almond, Yellow, Red, Blue, Green, Black, Bronze Thicknesses: 5mm and 10mm, single and double sided available Sheet Sizes: 4 ft x 8 ft, 4 ft x 10 ft, 4 ft x 12 ft, 5 ft x 8 ft, 5 ft x 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.