White CP5 Polypropylene Sheet, 0.500 X 48.000 X 96.000 ( Each)

  • Mfr # SPROCP5.500X48.000X96.000W

  • Zoro # G800914108


product price: $1,084.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Height
0.5
Material
Polypro
Width
48
Weight
88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPROCP5.500X48.000X96.000W
Zoro #
G800914108
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Width
48
Length
96

Details

Color
White
Material
Polypro
Weight
88
Specific Gravity (73 Deg: g/cm3)
1

Description

FlametecTM CP5 was formulated to meet the SEMI S93 specification for fire safety in clean room applications. CP5 meets UL 94 V-0 fire classification and is extruded for gauge and dimensional consistency. CP5 has an excellent balance of physical properties, chemical resistance and fire safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.