Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White CP5 Polypropylene Sheet, 0.750 Thick, 48 X 96
- Mfr # SPROCP5.750W-48X96
- Zoro # G900914190
product price:Â
$
1,594.99
/ea
Key Features
Color
White
Height
0.75
Length
96
Material
Polypro
Weight
131
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPROCP5.750W-48X96
- Zoro #
- G900914190
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.75
- Length
- 96
- Width
- 48
Details
- Color
- White
- Material
- Polypro
- Weight
- 131
- Specific Gravity (73 Deg: g/cm3)
- 1
Description
FlametecTM CP5 was formulated to meet the SEMI S93 specification for fire safety in clean room applications. CP5 meets UL 94 V-0 fire classification and is extruded for gauge and dimensional consistency. CP5 has an excellent balance of physical properties, chemical resistance and fire safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.