White CP5 Polypropylene Sheet, 0.750 X 48.000 X 96.000 ( Each)

  • Mfr # SPROCP5.750X48.000X96.000W

  • Zoro # G300914158


product price: $1,704.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Weight
131
Material
Polypro
Height
0.75
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPROCP5.750X48.000X96.000W
Zoro #
G300914158
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Length
96
Width
48

Details

Color
White
Weight
131
Material
Polypro
Specific Gravity (73 Deg: g/cm3)
1

Description

FlametecTM CP5 was formulated to meet the SEMI S93 specification for fire safety in clean room applications. CP5 meets UL 94 V-0 fire classification and is extruded for gauge and dimensional consistency. CP5 has an excellent balance of physical properties, chemical resistance and fire safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.