White CP7 Polypropylene Sheet, 0.375 X 48.000 X 96.000 ( Each)

  • Mfr # SPROCP7.375X48.000X96.000WFM

  • Zoro # G100914105


product price: $801.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Length
96
Height
0.375
Material
Polypro
Weight
91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPROCP7.375X48.000X96.000WFM
Zoro #
G100914105
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
0.375
Width
48

Details

Color
White
Material
Polypro
Weight
91
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.38

Description

FlametecTM CP7-D is a proprietary designation for a flame retardant polypropylene formulation. CP7-D represent our version of polypropylene sheet whose flame retardant characteristics meet or exceed the most rigorous FMRC 4910 testing standards for most aspects of flame retardation, self-extinguishing characteristics and burnthrough. In addition, CP7-D FR Polypro also meets or exceeds test standards for low smoke generation and minimal toxic by-products. CP7-D is a filled PP sheet material, therefore, chemical compatibility should be verified for each application. CP7-D FRPP is FM-4910 Approved Material Stocked in Professional Plastics USA, Singapore & Taiwan Warehouses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.