White CP7 Polypropylene Sheet, 0.750 X 48.000 X 96.000 ( Each)
- Mfr # SPROCP7.750X48.000X96.000WFM
- Zoro # G200914302
product price:Â
$
2,043.99
/ea
Key Features
Color
White
Length
96
Width
48
Weight
181
Height
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPROCP7.750X48.000X96.000WFM
- Zoro #
- G200914302
- UPC #
- -
- Country of Origin
- Multiple
- Color
- White
- Weight
- 181
- Material
- Polypro
- Specific Gravity (73 Deg: g/cm3)
- 1.38
- UL94 Flammability Rating Method: UL 94
- V-0
Dimensions
- Length
- 96
- Width
- 48
- Height
- 0.75
Description
FlametecTM CP7-D is a proprietary designation for a flame retardant polypropylene formulation. CP7-D represent our version of polypropylene sheet whose flame retardant characteristics meet or exceed the most rigorous FMRC 4910 testing standards for most aspects of flame retardation, self-extinguishing characteristics and burnthrough. In addition, CP7-D FR Polypro also meets or exceeds test standards for low smoke generation and minimal toxic by-products. CP7-D is a filled PP sheet material, therefore, chemical compatibility should be verified for each application. CP7-D FRPP is FM-4910 Approved Material Stocked in Professional Plastics USA, Singapore & Taiwan Warehouses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.