Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White CRP-1 PVC Sheet FM4910 -Lam, 1.000 X 48.000 X 96.000 Each
- Mfr # SPVCCRP11.000X48.000X96.000W
- Zoro # G500899866
product price:Â
$
2,191.99
/ea
Key Features
Color
White
Width
48
Length
96
Height
1
Weight
218
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPVCCRP11.000X48.000X96.000W
- Zoro #
- G500899866
- UPC #
- -
- Country of Origin
- Multiple
- Color
- White
- Weight
- 218
- Material
- CRP-1 FM4910
- Specific Gravity (73 Deg: g/cm3)
- 1.25
Dimensions
- Width
- 48
- Length
- 96
- Height
- 1
Description
CRP-1 Sheet - FM 4910 Listed (at .250"+) - Enhanced Performance PVC-based Sheet - WHITE Laminations (now Simona) CRP-1's proprietary formulation provides an FM 4910 rated PVC-based sheet with improved surface gloss and easier weldability compared to PVC-C. Its temperature resistance exceeds that of standard PVC compounds and withstands the requirements of typical wet bench cabinetry and enclosures. LAM CRP-1's high gloss, and its consistent surface and color quality also afford exceptional long-lasting clean-room aesthetics over PVC-C based sheet materials. Lamcorr offers its unique JSR rod to weld LAM CRP-1 to LAM PVDF sheet and components. Color is WHITE Proven Applications for CRP-1 FM 4910 Listed Sheet: Semicon process enclosures Rinse modules Wafer transfer interfaces Dry tool enclosures, components Electrical cabinets Standard Size: 48" x 96" Extruded Gauges: .250" to 1.0" Pressed Gauges: 1.0" through 4.0"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.