White Flame-Retardant ABS Sheet Hair-Cell 1 Side, 0.250 X 48.000 X 96

  • Mfr # SABSFRWH.250X48.000X96.000HC1

  • Zoro # G000909201


product price:  $673.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Height
0.25
Material
ABS Sheet
Width
48
Weight
57
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SABSFRWH.250X48.000X96.000HC1
Zoro #
G000909201
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.25
Width
48
Length
96

Details

Color
White
Material
ABS Sheet
Weight
57
Specific Gravity (73 Deg: g/cm3)
1.3
UL94 Flammability Rating Method: UL 94
V-0

Description

ABS FR Sheet (Flame Retardant - Fire Rated ABS Sheet) Vacuum-Forming Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.