White Hartboard Foamcore Sheet, 0.187 X 60.000 X 120.000 ( Each)

  • Mfr # SFOAMBOARDWH.187X60.000X120.00

  • Zoro # G000914083


product price: $64.25
/ea

Key Features

Color
White
Width
60
Weight
46
Height
0.187
Specific Gravity (73 Deg: g/cm3)
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFOAMBOARDWH.187X60.000X120.00
Zoro #
G000914083
UPC #
-
Country of Origin
Multiple

Dimensions

Length
120
Width
60
Height
0.187

Details

Color
White
Weight
46
Specific Gravity (73 Deg: g/cm3)
0.9

Description

HartBoard® is Hartman's white clay coated foam centered boards are available in standard and custom sizes. HartBoard® is the choice for solvent and UV flat bed printers. This foam board has been successfully used by screenprinters for years. HartBoard®' polystyrene center is resilient and will die cut easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.