Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White High-Impact Styrene Patient Barrier, 0.093 Thick, 48 X 96

  • Mfr # PATIENT-BARRIER.093WHT-48X96

  • Zoro # G200931620


product price: $75.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Length
96
Color
White
Weight
17
Width
48
Specific Gravity (73 Deg: g/cm3)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATIENT-BARRIER.093WHT-48X96
Zoro #
G200931620
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.093
Length
96
Width
48

Details

Color
White
Weight
17
Specific Gravity (73 Deg: g/cm3)
1

Description

Patient Barriers for Makeshift Hospitals (Temporary Hospitals) require lightweight, chemical-resistant Plastic Barriers Screens to separate patients. Professional Plastics has immediate availability of High-Impact Polystyrene Sheets OR Expanded PVC Sheets suitable for these protective patient barriers. We also offer clear plexiglass sheets when visibility is required. These materials are also suitable for testing enclosures. (Hardware not included) FLAT PLASTIC SHEETS IMMEDIATELY AVAILABLE FROM STOCK - 20 LOCATIONS NATIONWIDE Extremely Lightweight & Economical Sheets suitable for Fast Assembly & Deployment WE Sell FLAT SHEETS ONLY - Hardware Not Included Also See: Duraclad® Interlocking PVC Panel System for Patient Barriers in Medical Facilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.