
White Lumen XT LC3 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 Each
Mfr # SPCLC3WH.125X48.000X96LUMENXT
Zoro # G100913825
product price: $594.99
/eaKey Features
Color
White
Width
48
Length
96
Weight
31
Height
0.125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPCLC3WH.125X48.000X96LUMENXT
Zoro #
G100913825
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Length
96
Height
0.125
Details
Color
White
Weight
31
Material
Lumex XT
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Tuffak® (formerly Makrolon®) Lumen XT LED Light Diffuser Sheet for LED lighting Tuffak® (Makrolon®) Lumen XT Sheet is a translucent polycarbonate product with a textured surface on one side specifically designed for lighting lenses. It features a unique combination of high light diffusion and high light transmission through a combination of optimized surface texture and advanced diffuser technologies. When compared to other light diffusing products such as glass and acrylic, Tuffak® (Makrolon®) Lumen XT Sheet has superior impact strength and toughness. Other surface textures are available for additional design options. Tuffak® Lumen XT, extruded sheet product was developed specifically as a diffusion lens for LED lighting. It offers three distinct light diffusion levels that can be matched with other design elements to help achieve the desired lighting qualities for different fixture designs. The technology behind the sheet diffusion properties, also helps minimize hot spots caused by intense LED lighting. Polycarbonate's inherent impact resistance opens several application areas for the new material, where glass or acrylic lenses would require protective shielding or metal grids. These include fixtures for detention facilities, production operations, schools, transportation, and psychiatric hospitals and other safety and security uses. The material also has a UL listed 94 V-2 flammability rating.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.