Shop PROFESSIONAL PLASTICS
See all product information
Create Account
White Matte/Matte Vinyl Film Sheet, 0.020 X 40.500 X 53.000 ( Each)
- Mfr # SVINWH.020X40.500X53.000MM
- Zoro # G700913447
product price:Â
$
11.45
/ea
Key Features
Color
White
Height
4.165
Length
40.5
Width
4.165
Weight
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVINWH.020X40.500X53.000MM
- Zoro #
- G700913447
- UPC #
- -
- Country of Origin
- Multiple
- Color
- White
- Weight
- 3
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Dimensions
- Height
- 4.165
- Length
- 40.5
- Width
- 4.165
Description
Professional Plastics offers high quality Rigid and Flexible PVC Vinyl Films in both clear and colors. These materials are commonly used in stationery, office products, media storage and packaging applications. These PVC Vinyl Films offer excellent clarity, printability, and formability. A variety of colors, and finishes are available in gauges from .003" to .125". Rigid Vinyl Films (Rigid PVC Films) are available in the following types: .005" - .030" Clear Roller Polished .010" - .030" Gloss White Opaque .010" - .030" Matte White Opaque .010" - .125" Planished: P/P (Polished/Polished), P/M (Polished/Matte), M/M (Matte/Matte) Clear, Opaque, Transluscent & Transparent Colors Flexible Vinyl Films (Flexible PVC Films) are available in the following types: .004" - .040" All Types Note: Items Sold on this page might be in Limited Supply - You will be contacted if we are unable to complete your order as placed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.