Shop PROFESSIONAL PLASTICS

White Melinex 339 Film Strip, 0.007 X 24.000 Inch X 100 FT ( Each)

  • Mfr # SMELINEX339WH.007X24.000X100FT

  • Zoro # G500930774


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
5.166
Weight
11
Height
5.166
Specific Gravity (73 Deg: g/cm3)
1.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMELINEX339WH.007X24.000X100FT
Zoro #
G500930774
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5.166
Length
24
Height
5.166

Details

Color
White
Weight
11
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Melinex® polyester films are known around the world and used in hundreds of industrial, packaging, imaging, printing, technical and consumer products. With more than 930 basic grade types covering 90+ market segments and 140+ specific end uses, we produce the world's broadest range of high-quality polyester film. What is Melinex® ? Melinex® is a biaxially oriented polyester film from the DuPont Teijin Films family of films. This family includes Melinex® polyester film, Mylar® polyester film and Cronar® polyester photographic film base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.