
White Polypropylene Sheet, 1.000 X 48.000 X 96.000 ( Each)
Mfr # SPROWH1.000X48.000X96.000
Zoro # G000909287
product price: $601.99
/eaKey Features
Color
White
Weight
157
Height
1
Material
Polypro
Length
96
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPROWH1.000X48.000X96.000
Zoro #
G000909287
UPC #
-
Country of Origin
Multiple
Dimensions
Height
1
Length
96
Width
48
Details
Color
White
Weight
157
Material
Polypro
Specific Gravity (73 Deg: g/cm3)
0.9
Description
Polypropylene in White Color sold in Sheets & Rods
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.