Zoro Homepage

White PVC 60 L, 1.75 W

  • Mfr # RPVCWH1.750-10

  • Zoro # G200899746


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
White
Length
60
Width
1.75
Weight
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPVCWH1.750-10
Zoro #
G200899746
UPC #
-
Country of Origin
Multiple

Dimensions

Length
60
Width
1.75
Height
1.75

Details

Material
PVC
Color
White
Weight
8
Specific Gravity (73 Deg: g/cm3)
1.3

Description

PVC Rod, Type I, White and Solid Colors -as manufactured by Gehr Plastics, offers the most economical solution when chemical resistance, self-extinguishing characteristics and good overall physical properties are required at continuous use temperatures under 155° degrees F. Geon compounds are extruded by Gehr, as well as Gehr's own PVC Type I compound. Geon PVC type I compound is an NSF approved material and UL Bulletin 94, VO rated, and is used for PVC profiles and rod extrusions from 1/4" through 6" diameter. PVC Type I rod is available through Professional Plastics. Colors: Red, Black, White, Medium Dark Blue, Light Blue, Green, Purple, Orange, Yellow and Hot Pink in all standard diameters from 1/4" through 6" diameter. Standard Lengths: 10 foot for 1/4" thru 2.00" (over 2.00" diameter is available only in 5' foot lengths) For shipping purposes, rods will be cut in-half to reduce freight costs. (unless otherwise specificied)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.