White PVC-C FM4910 Sheet - Vycom, 1.000 X 48.000 X 96.000 Each

  • Mfr # SCPVC1.000X48.000X96.000WFM

  • Zoro # G300899998


product price:  $2,121.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
White
Height
1
Weight
270
Width
48
Material
Corzan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCPVC1.000X48.000X96.000WFM
Zoro #
G300899998
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1
Width
48
Length
96

Details

Color
White
Weight
270
Material
Corzan
CoLT Expansion (x 10-5 in./in./Deg:F)
6.9
Flexural Strength (psi @ 73 Deg: F)
12000
Specific Gravity (73 Deg: g/cm3)
1.55
Tensile Strength (psi @ 73 Deg;)
7000
UL94 Flammability Rating Method: UL 94
V-0

Description

FlametecTM Cleanroom PVC-C (CPVC) is a CPVC-based resin in Ultra White Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.