White PVC-C FM4910 Welding Rod Coil, 0.156 Dia lbs

  • Mfr # RCPVCFM4910.156WWRC

  • Zoro # G000899939


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Material
Corzan
Length
72
Color
White
Width
2.184
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCPVCFM4910.156WWRC
Zoro #
G000899939
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
2.184
Height
0.156

Details

Material
Corzan
Color
White
Weight
2
CoLT Expansion (x 10-5 in./in./Deg:F)
6.9
Specific Gravity (73 Deg: g/cm3)
1.55
UL94 Flammability Rating Method: UL 94
V-0
Flexural Strength (psi @ 73 Deg: F)
12000
Tensile Strength (psi @ 73 Deg;)
7000

Description

FlametecTM Cleanroom PVC-C (CPVC) is a CPVC-based resin in Ultra White Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.