White PVC-C FM4910 Welding Rod Straight, 0.125 Dia X 48.000 lb

  • Mfr # RCPVCFM4910.125X48.000WWRS

  • Zoro # G900899985


product price:  $37.15
/ea

Key Features

Material
Corzan
Length
48
Color
White
Width
3.875
Height
0.125
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCPVCFM4910.125X48.000WWRS
Zoro #
G900899985
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
3.875
Height
0.125

Details

Material
Corzan
Color
White
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.55
CoLT Expansion (x 10-5 in./in./Deg:F)
6.9
UL94 Flammability Rating Method: UL 94
V-0
Flexural Strength (psi @ 73 Deg: F)
12000
Tensile Strength (psi @ 73 Deg;)
7000

Description

FlametecTM Cleanroom PVC-C (CPVC) is a CPVC-based resin in Ultra White Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.