White PVC Sheet, 0.750 X 48.000 X 96.000 ( Each)

  • Mfr # SPVCWH.750X48.000X96.000

  • Zoro # G300899691


product price:  $759.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
White
Material
PVC
Height
0.75
Width
48
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPVCWH.750X48.000X96.000
Zoro #
G300899691
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Width
48
Length
96

Details

Color
White
Material
PVC
Weight
196
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Solid White PVC sheet offers a cost efficient alternative that is easy to fabricate when strength and high corrosion resistance is required. Features: Normal Impact High Strength-to-Weight ratio Resistant to most acid and alkali solutions Fabrication versatility: Can be cut, welded, and glued. Excellent fire ratings (UL 94 V-0) and flame spread Self extinguishing Conforms to ASTM D1784-07 Class 12454-B Contains no plasticizers or fillers Economical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.