Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PVC Welding Rod Coil, 0.125 Dia lb

  • Mfr # RPVCWH.125WRC

  • Zoro # G200899913


product price: $15.95
/ea

Key Features

Material
PVC
Length
48
Color
White
Weight
2
Height
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPVCWH.125WRC
Zoro #
G200899913
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Height
0.125
Width
3.375

Details

Material
PVC
Color
White
Weight
2

Description

PVC welding rod is available in many colors, profiles, and sizes. PVC welding rod is produced in Round, Triangular, Oval and Flat shapes. Standard and metric sizes in round and triangle available; we now offer round sizes from 3/32"-1" diameter and the equivalent in metric Standard reel size - 30 lbs. Standard coil size - 5 & 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.