White PVC Welding Rod Straight, 0.125 Dia X 48.000 lb

  • Mfr # RPVCWH.125X48.000WRS

  • Zoro # G100899860


product price:  $31.85
/ea

Key Features

Material
PVC
Length
48
Color
White
Weight
2
Height
0.125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RPVCWH.125X48.000WRS
Zoro #
G100899860
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Height
0.125
Width
3.375

Details

Material
PVC
Color
White
Weight
2

Description

PVC welding rod is available in many colors, profiles, and sizes. PVC welding rod is produced in Round, Triangular, Oval and Flat shapes. Standard and metric sizes in round and triangle available; we now offer round sizes from 3/32"-1" diameter and the equivalent in metric Standard reel size - 30 lbs. Standard coil size - 5 & 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.