Shop XTRWELD

Filler Metal, 4043, 1/16, Aluminum, 1 lb, 36 Inch L, TIG

  • Mfr # CL4043062-1DP
  • Zoro # G408387922

product price: 
$
27.15
/ea

Key Features

AWS Classification
ER4043
Material
Aluminum
Diameter
1/16 in
Length
36 in
Tensile Strength
27000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CL4043062-1DP
Zoro #
G408387922
UPC #
840349204000
Country of Origin
Unknown
AWS Classification
ER4043
Material
Aluminum
Tensile Strength
27000 psi
Application
Tig Welding
Color
Gray
Voltage
15V
Flow Rate
20 cfh
Elongation
8%
Amperage
60 to 80 A
Yield Strength
18500 psi

Dimensions

Diameter
1/16 in
Length
36 in
Gas Cup Size
3/8 in

Description

XTRweld ER4043 Aluminum TIG Welding Rods are a versatile and reliable choice for general-purpose aluminum welding. Containing approximately 5% silicon, ER4043 offers excellent fluidity and smooth weldability, making it a go-to filler metal for fabrication and repair. Its lower melting point and reduced crack sensitivity ensure dependable performance, especially when welding heat-treatable aluminum alloys. Display Pack: 1 lb. Ideal for use on 3003, 3004, 5052, 6061, 6063, and casting alloys such as 43, 355, 356, and 214, XTR 4043 is favored across industries including automotive, aerospace, and general manufacturing.


  • Recommended for 3003, 3004, 5052, 6061, 6063, and casting alloys
  • Suitable for TIG welding applications
  • 36" rods in 1 lb tubes; available in multiple diameters
  • Contains ~5% silicon for excellent fluidity and wetting action

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.