Shop PROFESSIONAL PLASTICS
See all product information
Create Account
White PVC Welding Rod Straight, 0.187 Dia X 48.000 lb
- Mfr # RPVCWH.187X48.000WRS
- Zoro # G000899908
product price:Â
$
47.19
/ea
Key Features
Material
PVC
Length
48
Color
White
Weight
2
Width
2.244
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPVCWH.187X48.000WRS
- Zoro #
- G000899908
- UPC #
- -
- Country of Origin
- Multiple
- Material
- PVC
- Color
- White
- Weight
- 2
Dimensions
- Length
- 48
- Width
- 2.244
- Height
- 0.187
Description
PVC welding rod is available in many colors, profiles, and sizes. PVC welding rod is produced in Round, Triangular, Oval and Flat shapes. Standard and metric sizes in round and triangle available; we now offer round sizes from 3/32"-1" diameter and the equivalent in metric Standard reel size - 30 lbs. Standard coil size - 5 & 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.