White Thermax PVC FM4910 Double Masked, 0.375 X 48.000 X 96.000 Each
- Mfr # SPVCWHFMAX.375X48.000X96.000DM
- Zoro # G900910369
product price:Ā
$
656.99
/ea
Key Features
Color
White
Height
0.375
Length
96
Width
48
Weight
93
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPVCWHFMAX.375X48.000X96.000DM
- Zoro #
- G900910369
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.375
- Length
- 96
- Width
- 48
Details
- Color
- White
- Weight
- 93
- Specific Gravity (73 Deg: g/cm3)
- 1.42
- UL94 Flammability Rating Method: UL 94
- V-0
- Tensile Strength (psi @ 73 Deg;)
- 8525
- Flexural Strength (psi @ 73 Deg: F)
- 481000
Description
ThermaxTM PVC is designed to meet FM 4910 fire propagation and smoke generation criteria for use in cleanroom equipment materials such as wet benches, process tools, furniture & cabinetry. FlametecĀ® Thermax provides a PVC solution with high workability characteristics and superior aesthetics. Primary Applications: Wet Process Equipment Chemical Delivery Systems Cleanroom Carts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.