Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White#2447 Cast P-95 Acrylic Paper-Masked, 0.250 X 48.000 X 96.000 [E
- Mfr # SACRP95WH2447.250X48.000X96.CP
- Zoro # G200910359
product price:
$
579.99
/ea
Key Features
Color
White
Material
Acrylic
Length
96
Height
0.25
Weight
79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRP95WH2447.250X48.000X96.CP
- Zoro #
- G200910359
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Height
- 0.25
- Width
- 48
Details
- Color
- White
- Material
- Acrylic
- Weight
- 79
Description
Acrylite® GP P95 (aka Acrylic P95) is patterned on one side of the sheet. This added texture provides decorative effects and diffuses annoying surface reflections. The matte finish is available on one side only. Professional Plastics preferred brand is Acrylite® P95. ACRYLITE GP P-95 sheet offers transparent clarity when in direct contact with objects. Ideal for signs and displays, its one-sided matte finish reduces reflected light. This cell cast sheet comes in colorless, translucent, and custom colors. This products is also available in "Black/White" Acrylite GP P-95 which appears dark by day and, with a little backlighting, it glows white at night. This GP P-95 is manufactured from a special pigment formulation that yields 10-19% light transmittance when backlit, but appears dark and opaque without backlighting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.