
Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
White#2447 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.0
Mfr # SACRWH2447.500X48.000X96.000EP
Zoro # G600909052
product price:Â $621.99
/eaKey Features
Color
White
Material
Plexiglass
Length
96
Weight
103
Height
0.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SACRWH2447.500X48.000X96.000EP
Zoro #
G600909052
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Height
0.5
Width
48
Details
Color
White
Material
Plexiglass
Weight
103
Flexural Strength (psi @ 73 Deg: F)
12000
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Specific Gravity (73 Deg: g/cm3)
1.18
Heat Deflection Temp. (264 psi) Deg:F
210
Dielectric Strength (volts/mil)
400
Tensile Elongation at Break (% @ 73 Deg: F)
2
Tensile Strength (psi @ 73 Deg;)
8000
Max. Recommended Use Temp (Deg:F)
200
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.