Shop PROFESSIONAL PLASTICS
See all product information
Create Account
White#3015 Extruded Acrylic Paper-Masked Sheet, 0.250 Thick, 12 X 12
- Mfr # SACRWH3015.250EP-12X12
- Zoro # G600908055
product price:Â
$
30.59
/ea
Key Features
Color
White
Length
12
Height
0.25
Material
Plexiglass
Weight
52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRWH3015.250EP-12X12
- Zoro #
- G600908055
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 12
- Height
- 0.25
- Width
- 12
Details
- Color
- White
- Material
- Plexiglass
- Weight
- 52
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- Dielectric Strength (volts/mil)
- 400
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Max. Recommended Use Temp (Deg:F)
- 200
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.